- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 420 mm Outside Diameter
- 138 mm Width
| Cage Type | Machined |
| Inner Ring O.D. | 265 mm |
| O.D. | 420 mm |
| Enclosure | Open |
| Cage Material | Brass |
| Oil Groove Width | 21 |
| Bore Type | Round Bore |
| Outer Ring Width | 138 mm |
| Series | 223 |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 795000 lbf |
| I.D. | 200 mm |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 364 mm |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Limiting Speed | 1200 rpm |
| Dynamic Load Rating | 635000 lbf |
| Limiting Speed - Grease | 950 rpm |
| Inner Ring Width | 138 mm |
| Fillet Radius | 5 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Weight | 209.439 LB |
| EAN or UPC | 4547359807868 |

