- Spherical Roller Bearing
- Tapered Bore
- 190 mm Inside Diameter
- 400 mm Outside Diameter
- 132 mm Width
| Material | Through Hardened Steel |
| O.D. | 400 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1000 rpm |
| Fillet Radius | 5 mm |
| Limiting Speed | 1300 rpm |
| Series | 223 |
| Outer Ring Width | 132 mm |
| Cage Material | Brass |
| I.D. | 190 mm |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 700000 lbf |
| Inner Ring Width | 132 mm |
| Cage Type | Machined |
| Oil Groove Width | 21 |
| Tolerance | JIS-0 RBEC-1 |
| Ring Modification | Relube |
| Enclosure | Open |
| Dynamic Load Rating | 585000 lbf |
| Temperature Range [Max] | 400 °F |
| Weight | 176.149 LB |
| EAN or UPC | 4547359807837 |

