- Spherical Roller Bearing
- Tapered Bore
- 180 mm Inside Diameter
- 380 mm Outside Diameter
- 126 mm Width
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Max] | 400 °F |
| Cage Material | Brass |
| Dynamic Load Rating | 545000 lbf |
| Inner Ring Width | 126 mm |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Oil Groove Width | 21 |
| Bore Type | Tapered Bore |
| Fillet Radius | 4 mm |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Series | 223 |
| Limiting Speed - Grease | 1100 rpm |
| I.D. | 180 mm |
| Material | Through Hardened Steel |
| Limiting Speed | 1400 rpm |
| Outer Ring Width | 126 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 630000 lbf |
| O.D. | 380 mm |
| Weight | 151.457 LB |
| EAN or UPC | 4547359807790 |

