- Shaker Screen Bearing
- Round Bore
- 170 mm Inside Diameter
- 360 mm Outside Diameter
- 120 mm Width
| Series | 223 |
| Inner Ring O.D. | 223 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 590000 lbf |
| Cage Type | Machined |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 495000 lbf |
| Radial Internal Clearance | CN |
| Fillet Radius | 4 mm |
| Inner Ring Width | 120 mm |
| O.D. | 360 mm |
| Outer Ring Width | 120 mm |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 313 mm |
| Bearing Type | Shaker Screen Bearing |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| I.D. | 170 mm |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Oil Groove Width | 20.25 |
| Bore Type | Round Bore |
| Weight | 130.073 LB |
| EAN or UPC | 3413520280826 |

