- Shaker Screen Bearing
- Round Bore
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 108 mm Width
| Cage Material | Brass |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 150 mm |
| O.D. | 320 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 880 rpm |
| Limiting Speed | 1300 rpm |
| Fillet Radius | 4 mm |
| Outer Ring Width | 108 mm |
| Outer Ring Inner Diameter | 279 mm |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Tolerance | Special |
| Inner Ring Width | 108 mm |
| Cage Type | Machined |
| Static Load Rating [Max] | 297000 lbf |
| Ring Modification | Relube |
| Series | 223 |
| Bearing Type | Shaker Screen Bearing |
| Inch/Metric | Metric |
| Enclosure | Open |
| Dynamic Load Rating | 279000 lbf |
| Inner Ring O.D. | 188 mm |
| Material | Through Hardened Steel |
| Oil Groove Width | 9 |
| Weight | 95.681 LB |
| EAN or UPC | 4547359520217 |

