- Spherical Roller Bearing
- Round Bore
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 108 mm Width
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 188 mm |
| O.D. | 320 mm |
| Limiting Speed - Grease | 1400 rpm |
| Fillet Radius | 4 mm |
| Series | 223 |
| Dynamic Load Rating | 390000 lbf |
| Cage Type | Machined |
| I.D. | 150 mm |
| Outer Ring Width | 108 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 425000 lbf |
| Cage Material | Brass |
| Inner Ring Width | 108 mm |
| Tolerance | JIS-0 RBEC-1 |
| Radial Internal Clearance | C4 |
| Ring Modification | Plain |
| Oil Groove Width | 20 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Limiting Speed | 1700 rpm |
| Outer Ring Inner Diameter | 279 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 93.035 LB |
| EAN or UPC | 3413520339531 |

