- Shaker Screen Bearing
- Round Bore
- 150 mm Inside Diameter
- 320 mm Outside Diameter
- 108 mm Width
| I.D. | 150 mm |
| Dynamic Load Rating | 375000 lbf |
| Fillet Radius | 4 mm |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| Bearing Type | Shaker Screen Bearing |
| Inner Ring Width | 108 mm |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| Cage Type | Machined |
| Outer Ring Width | 108 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 279 mm |
| Oil Groove Width | 19.9 |
| Inner Ring O.D. | 192 mm |
| Enclosure | Open |
| Series | 223 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 425000 lbf |
| O.D. | 320 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 92.506 LB |
| EAN or UPC | 3413520087869 |

