- Shaker Screen Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 102 mm Width
| Inner Ring Width | 102 mm |
| I.D. | 140 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 102 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring O.D. | 181 mm |
| Enclosure | Open |
| Outer Ring Inner Diameter | 261 mm |
| Fillet Radius | 4 mm |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 385000 lbf |
| Temperature Range [Max] | 400 °F |
| Oil Groove Width | 18.9 |
| Ring Modification | Plain |
| Series | 223 |
| O.D. | 300 mm |
| Bearing Type | Shaker Screen Bearing |
| Cage Type | Machined |
| Dynamic Load Rating | 330000 lbf |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | CN |
| Weight | 76.721 LB |
| EAN or UPC | 3413520087791 |

