- Spherical Roller Bearing
- Round Bore
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 102 mm Width
| Limiting Speed - Grease | 1500 rpm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 385000 lbf |
| Bore Type | Round Bore |
| Limiting Speed | 1900 rpm |
| Series | 223 |
| I.D. | 140 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 102 mm |
| Inner Ring O.D. | 181 mm |
| Cage Type | Pressed |
| Oil Groove Width | 19 |
| O.D. | 300 mm |
| Enclosure | Open |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 261 mm |
| Dynamic Load Rating | 345000 lbf |
| Outer Ring Width | 102 mm |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Fillet Radius | 4 mm |
| Radial Internal Clearance | C4 |
| Cage Material | Steel |
| Temperature Range [Max] | 400 °F |
| Weight | 75.839 LB |
| EAN or UPC | 3413520345587 |

