- Shaker Screen Bearing
- Round Bore
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 93 mm Width
| Inner Ring Width | 93 mm |
| Outer Ring Inner Diameter | 243 mm |
| Oil Groove Width | 9 |
| Limiting Speed | 1500 rpm |
| Tolerance | Special |
| Limiting Speed - Grease | 1000 rpm |
| Dynamic Load Rating | 214000 lbf |
| Fillet Radius | 4 mm |
| I.D. | 130 mm |
| Inner Ring O.D. | 164 mm |
| Cage Type | Machined |
| Series | 223 |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 211000 lbf |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Bearing Type | Shaker Screen Bearing |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Bore Type | Round Bore |
| O.D. | 280 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Outer Ring Width | 93 mm |
| Weight | 62.435 LB |
| EAN or UPC | 4547359272871 |

