- Spherical Roller Bearing
- Round Bore
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 93 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| I.D. | 130 mm |
| Cage Material | Brass |
| Outer Ring Inner Diameter | 243 mm |
| Bore Type | Round Bore |
| Fillet Radius | 4 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1600 rpm |
| Series | 223 |
| Material | Through Hardened Steel |
| Limiting Speed | 2000 rpm |
| Cage Type | Machined |
| Inner Ring Width | 93 mm |
| Oil Groove Width | 19 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 93 mm |
| Enclosure | Open |
| Ring Modification | Plain |
| Static Load Rating [Max] | 315000 lbf |
| Inner Ring O.D. | 164 mm |
| O.D. | 280 mm |
| Dynamic Load Rating | 299000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 61.729 LB |
| EAN or UPC | 3413520087678 |

