- Shaker Screen Bearing
- Round Bore
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- 86 mm Width
| Outer Ring Width | 86 mm |
| Inner Ring Width | 86 mm |
| Series | 223 |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Bearing Type | Shaker Screen Bearing |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| O.D. | 260 mm |
| Dynamic Load Rating | 250000 lbf |
| Inner Ring O.D. | 157 mm |
| Temperature Range [Min] | -40 °F |
| Cage Type | Machined |
| Static Load Rating [Max] | 288000 lbf |
| Ring Modification | Plain |
| Oil Groove Width | 18 |
| Outer Ring Inner Diameter | 225 mm |
| Material | Through Hardened Steel |
| Cage Material | Brass |
| Weight | 49.824 LB |
| EAN or UPC | 3413520087579 |

