- Spherical Roller Bearing
- Tapered Bore
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- 86 mm Width
| Series | 223, 232 Series |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 263000 lbf |
| I.D. | 120 mm |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 2000 rpm |
| Fillet Radius | 3 mm |
| Limiting Speed - Grease | 1800 rpm |
| Cage Design | Standard |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Static Load Rating [Max] | 288000 lbf |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open, Unsealed |
| Ring Modification | 1/12 Tap. Bore, Lub Holes & Groove on Outer/Inner Ring (KD1), Relube |
| O.D. | 260 mm |
| Oil Groove Width | 18 |
| Cage Type | Pressed |
| Limiting Speed | 2200 rpm |
| Outer Ring Width | 86 mm |
| Inner Ring Width | 86 mm |
| Weight | 48.281 LB |
| EAN or UPC | 4547359749502 |

