- Shaker Screen Bearing
- Round Bore
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 209 mm |
| Static Load Rating [Max] | 219000 lbf |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Inner Ring O.D. | 142 mm |
| Inner Ring Width | 80 mm |
| Bearing Type | Shaker Screen Bearing |
| Temperature Range [Max] | 400 °F |
| I.D. | 110 mm |
| O.D. | 240 mm |
| Cage Material | Brass |
| Oil Groove Width | 15.6 |
| Outer Ring Width | 80 mm |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Cage Type | Machined |
| Fillet Radius | 3 mm |
| Ring Modification | Plain |
| Dynamic Load Rating | 209000 lbf |
| Series | 223 |
| Enclosure | Open |
| Weight | 38.374 LB |
| EAN or UPC | 3413520087487 |

