- Spherical Roller Bearing
- Round Bore
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 73 mm Width
| Bore Type | Round Bore |
| Outer Ring Width | 73 mm |
| Inner Ring Width | 73 mm |
| Temperature Range [Max] | 400 °F |
| I.D. | 100 mm |
| Inner Ring O.D. | 127 mm |
| Material | Through Hardened Steel |
| Radial Internal Clearance | C3 |
| Limiting Speed | 2600 rpm |
| Static Load Rating [Max] | 190000 lbf |
| Enclosure | Open |
| Cage Type | Machined |
| Cage Material | Brass |
| Oil Groove Width | 13 |
| Limiting Speed - Grease | 2100 rpm |
| Fillet Radius | 3 mm |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 186000 lbf |
| Inch/Metric | Metric |
| O.D. | 215 mm |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 187 mm |
| Series | 223 |
| Weight | 0.725 LB |
| EAN or UPC | 3413520087364 |

