- Shaker Screen Bearing
- Round Bore
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 67 mm Width
| Cage Type | Machined |
| Bore Type | Round Bore |
| Inner Ring O.D. | 120 mm |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 67 mm |
| Fillet Radius | 3 mm |
| Outer Ring Width | 67 mm |
| Static Load Rating [Max] | 105000 lbf |
| Tolerance | Special |
| Bearing Type | Shaker Screen Bearing |
| Cage Material | Brass |
| Outer Ring Inner Diameter | 186 mm |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 110000 lbf |
| Series | 223 |
| Limiting Speed - Grease | 1400 rpm |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| Ring Modification | Plain |
| Enclosure | Open |
| O.D. | 200 mm |
| Oil Groove Width | 6 |
| Limiting Speed | 2000 rpm |
| Temperature Range [Max] | 250 °F |
| Weight | 22.928 LB |
| EAN or UPC | 4547359271270 |

