- Spherical Roller Bearing
- Round Bore
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 67 mm Width
| Outer Ring Width | 67 mm |
| Bore Type | Round Bore |
| I.D. | 95 mm |
| O.D. | 200 mm |
| Ring Modification | Plain |
| Cage Type | Pressed |
| Series | 223 |
| Fillet Radius | 3 mm |
| Oil Groove Width | 12 |
| Outer Ring Inner Diameter | 186 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 169000 lbf |
| Limiting Speed | 2800 rpm |
| Inner Ring O.D. | 120 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 2300 rpm |
| Inner Ring Width | 67 mm |
| Radial Internal Clearance | C4 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Material | Through Hardened Steel |
| Dynamic Load Rating | 165000 lbf |
| Cage Material | Steel |
| Weight | 21.848 LB |
| EAN or UPC | 3413520339494 |

