- Shaker Screen Bearing
- Round Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 64 mm Width
| Cage Material | Brass |
| Cage Type | Machined |
| Inch/Metric | Metric |
| Dynamic Load Rating | 143000 lbf |
| Inner Ring O.D. | 113 mm |
| Inner Ring Width | 64 mm |
| Static Load Rating [Max] | 147000 lbf |
| Ring Modification | Plain |
| Outer Ring Inner Diameter | 176 mm |
| Outer Ring Width | 64 mm |
| Bearing Type | Shaker Screen Bearing |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| I.D. | 90 mm |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| Series | 223 |
| Temperature Range [Min] | -40 °F |
| O.D. | 190 mm |
| Oil Groove Width | 11.56 |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Weight | 18.741 LB |
| EAN or UPC | 3413520087166 |

