- Spherical Roller Bearing
- Tapered Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 64 mm Width
| Cage Type | Pressed |
| Inner Ring Width | 64 mm |
| O.D. | 190 mm |
| Limiting Speed - Grease | 2500 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 3 mm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 147000 lbf |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 64 mm |
| Enclosure | Open |
| Cage Material | Steel |
| Oil Groove Width | 10 |
| Limiting Speed | 3000 rpm |
| Ring Modification | Relube |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Dynamic Load Rating | 150000 lbf |
| Series | 223 |
| Weight | 18.188 LB |
| EAN or UPC | 3413520280734 |

