- Spherical Roller Bearing
- Tapered Bore
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Inner Ring Width | 60 mm |
| Inch/Metric | Metric |
| Series | 223 |
| Cage Type | Machined |
| Limiting Speed | 3200 rpm |
| I.D. | 85 mm |
| O.D. | 180 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Brass |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 60 mm |
| Limiting Speed - Grease | 2600 rpm |
| Dynamic Load Rating | 135000 lbf |
| Ring Modification | Relube |
| Fillet Radius | 3 mm |
| Oil Groove Width | 11 |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 136000 lbf |
| Weight | 15.939 LB |
| EAN or UPC | 4547359807370 |

