- Shaker Screen Bearing
- Tapered Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 58 mm Width
| Fillet Radius | 2.1 mm |
| I.D. | 80 mm |
| Enclosure | Open |
| Inner Ring O.D. | 98 mm |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 58 mm |
| Cage Type | Machined |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 117000 lbf |
| Bearing Type | Shaker Screen Bearing |
| Inch/Metric | Metric |
| Oil Groove Width | 10.4 |
| Dynamic Load Rating | 116000 lbf |
| Cage Material | Brass |
| Series | 223 |
| Inner Ring Width | 58 mm |
| O.D. | 170 mm |
| Ring Modification | Plain |
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Outer Ring Inner Diameter | 148 mm |
| Weight | 13.625 LB |
| EAN or UPC | 3413520086893 |

