- Spherical Roller Bearing
- Tapered Bore
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Oil Groove Width | 10 |
| Dynamic Load Rating | 110000 lbf |
| Inner Ring Width | 55 mm |
| Limiting Speed | 3600 rpm |
| Series | 223 |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 91 mm |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 55 mm |
| Fillet Radius | 2.1 mm |
| Bore Type | Tapered Bore |
| Material | Through Hardened Steel |
| Ring Modification | Relube |
| Limiting Speed - Grease | 2900 rpm |
| Outer Ring Inner Diameter | 139 mm |
| I.D. | 75 mm |
| O.D. | 160 mm |
| Cage Material | Brass |
| Cage Type | Machined |
| Static Load Rating [Max] | 105000 lbf |
| Weight | 11.376 LB |
| EAN or UPC | 4547359818369 |

