- Shaker Screen Bearing
- Tapered Bore
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| Inner Ring Width | 55 mm |
| Outer Ring Width | 55 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Oil Groove Width | 10.3 |
| Radial Internal Clearance | CN |
| Bore Type | Tapered Bore |
| Outer Ring Inner Diameter | 139 mm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 91 mm |
| Bearing Type | Shaker Screen Bearing |
| Cage Type | Machined |
| Fillet Radius | 2.1 mm |
| Ring Modification | Plain |
| Static Load Rating [Max] | 105000 lbf |
| O.D. | 160 mm |
| Series | 223 |
| I.D. | 75 mm |
| Dynamic Load Rating | 105000 lbf |
| Inch/Metric | Metric |
| Weight | 11.244 LB |
| EAN or UPC | 3413520086671 |

