- Shaker Screen Bearing
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 51 mm Width
| Series | 223 |
| Static Load Rating [Max] | 89000 lbf |
| Oil Groove Width | 10.4 |
| Inner Ring O.D. | 89 mm |
| Outer Ring Width | 51 mm |
| Bearing Type | Shaker Screen Bearing |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Temperature Range [Max] | 400 °F |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Dynamic Load Rating | 90000 lbf |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Ring Modification | Plain |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 131 mm |
| O.D. | 150 mm |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 51 mm |
| Weight | 9.423 LB |
| EAN or UPC | 3413520086428 |

