- Spherical Roller Bearing
- Tapered Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
| Limiting Speed | 4100 rpm |
| Outer Ring Width | 48 mm |
| Enclosure | Open |
| Oil Groove Width | 9 |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Series | 223 |
| Cage Material | Brass |
| Cage Type | Machined |
| Limiting Speed - Grease | 3300 rpm |
| Temperature Range [Max] | 400 °F |
| I.D. | 65 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| Ring Modification | Relube |
| Dynamic Load Rating | 83000 lbf |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 77000 lbf |
| Bore Type | Tapered Bore |
| Inner Ring Width | 48 mm |
| Material | Through Hardened Steel |
| Weight | 7.562 LB |
| EAN or UPC | 4547359818345 |

