- Shaker Screen Bearing
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 46 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| Ring Modification | Plain |
| Dynamic Load Rating | 76500 lbf |
| Temperature Range [Min] | -40 °F |
| Tolerance | Special |
| Radial Internal Clearance | Upper 2/3 of C4 Range |
| Series | 223 |
| Limiting Speed - Grease | 4300 rpm |
| O.D. | 130 mm |
| Outer Ring Inner Diameter | 113 mm |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 46 mm |
| Material | Through Hardened Steel |
| Bearing Type | Shaker Screen Bearing |
| Inner Ring O.D. | 75 mm |
| Static Load Rating [Max] | 71500 lbf |
| Fillet Radius | 2.1 mm |
| Inner Ring Width | 46 mm |
| Cage Type | Machined |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Oil Groove Width | 8.7 |
| Limiting Speed | 5100 rpm |
| Cage Material | Brass |
| Weight | 6.371 LB |
| EAN or UPC | 3413520086015 |

