- Spherical Roller Bearing
- Tapered Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 46 mm Width
| I.D. | 60 mm |
| Fillet Radius | 2.1 mm |
| Outer Ring Width | 46 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Bore Type | Tapered Bore |
| Oil Groove Width | 9 |
| Static Load Rating [Max] | 71500 lbf |
| Cage Material | Steel |
| Dynamic Load Rating | 76500 lbf |
| Series | 223 |
| Enclosure | Open |
| Ring Modification | Relube |
| Limiting Speed - Grease | 3600 rpm |
| Radial Internal Clearance | CN |
| O.D. | 130 mm |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 46 mm |
| Limiting Speed | 4600 rpm |
| Weight | 6.173 LB |
| EAN or UPC | 3413520219147 |

