- Shaker Screen Bearing
- Round Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Radial Internal Clearance | CN |
| Tolerance | JIS-0 RBEC-1 |
| Outer Ring Width | 40 mm |
| Cage Material | Brass |
| Series | 223 |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 40 mm |
| O.D. | 110 mm |
| Outer Ring Inner Diameter | 95 mm |
| Oil Groove Width | 7.4 |
| Bearing Type | Shaker Screen Bearing |
| Cage Type | Machined |
| Static Load Rating [Max] | 52000 lbf |
| I.D. | 50 mm |
| Ring Modification | Plain |
| Inner Ring O.D. | 65 mm |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Dynamic Load Rating | 53500 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 4.043 LB |
| EAN or UPC | 4550253104155 |

