- Spherical Roller Bearing
- Round Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4300 rpm |
| Static Load Rating [Max] | 52000 lbf |
| Temperature Range [Min] | -40 °F |
| O.D. | 110 mm |
| Series | 223 |
| Inner Ring O.D. | 63 mm |
| I.D. | 50 mm |
| Radial Internal Clearance | CN |
| Oil Groove Width | 7 |
| Enclosure | Open |
| Limiting Speed | 5300 rpm |
| Cage Material | Steel |
| Outer Ring Inner Diameter | 95 mm |
| Cage Type | Pressed |
| Inner Ring Width | 40 mm |
| Outer Ring Width | 40 mm |
| Dynamic Load Rating | 56000 lbf |
| Material | Through Hardened Steel |
| Ring Modification | Plain |
| Fillet Radius | 2 mm |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Weight | 3.99 LB |
| EAN or UPC | 4550253104124 |

