- Spherical Roller Bearing
- Round Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| Enclosure | Open |
| Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 46500 lbf |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Brass |
| I.D. | 45 mm |
| Ring Modification | Plain |
| Limiting Speed | 5700 rpm |
| Bore Type | Round Bore |
| Series | 223 |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 36 mm |
| Static Load Rating [Max] | 42000 lbf |
| Oil Groove Width | 6 |
| Limiting Speed - Grease | 4600 rpm |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 36 mm |
| Outer Ring Inner Diameter | 87 mm |
| Temperature Range [Max] | 400 °F |
| Inner Ring O.D. | 58 mm |
| Cage Type | Machined |
| Temperature Range [Min] | -40 °F |
| Weight | 3.042 LB |
| EAN or UPC | 4550253104094 |

