- Spherical Roller Bearing
- Tapered Bore
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| Radial Internal Clearance | CN |
| Oil Groove Width | 6 |
| Tolerance | Standard |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 36 mm |
| Material | Through Hardened Steel |
| Limiting Speed | 3600 rpm |
| O.D. | 100 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 33500 lbf |
| Series | 223 |
| Limiting Speed - Grease | 4600 rpm |
| Enclosure | Open |
| I.D. | 45 mm |
| Static Load Rating [Max] | 37500 lbf |
| Outer Ring Width | 36 mm |
| Ring Modification | Relube |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 400 °F |
| Weight | 2.866 LB |
| EAN or UPC | 4550253104018 |

