- Spherical Roller Bearing
- Round Bore
- 280 mm Inside Diameter
- 500 mm Outside Diameter
- 130 mm Width
| Fillet Radius | 5 mm |
| Dynamic Load Rating | 520000 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| I.D. | 280 mm |
| Cage Type | Machined |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| O.D. | 500 mm |
| Series | 222 |
| Inner Ring Width | 130 mm |
| Outer Ring Width | 130 mm |
| Limiting Speed | 1000 rpm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 855000 lbf |
| Enclosure | Open |
| Oil Groove Width | 16 |
| Ring Modification | Relube |
| Material | Through Hardened Steel |
| Cage Material | Steel |
| Limiting Speed - Grease | 770 rpm |
| Weight | 246.917 LB |
| EAN or UPC | 4550253103721 |

