- Spherical Roller Bearing
- Round Bore
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 130 mm Width
| Enclosure | Open |
| I.D. | 260 mm |
| Series | 222 |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Outer Ring Width | 130 mm |
| Cage Material | Steel |
| Ring Modification | Relube |
| Cage Type | Machined |
| Oil Groove Width | 16 |
| Bore Type | Round Bore |
| Limiting Speed | 1100 rpm |
| O.D. | 480 mm |
| Temperature Range [Min] | -40 °F |
| Tolerance | JIS-0 RBEC-1 |
| Dynamic Load Rating | 500000 lbf |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 5 mm |
| Limiting Speed - Grease | 850 rpm |
| Inner Ring Width | 130 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 810000 lbf |
| Weight | 249.122 LB |
| EAN or UPC | 4550253103707 |

