Skip to content Skip to navigation menu
Spherical Roller Bearing

22248BW33C3

Spherical Roller Bearing
Item #110522157
  • Spherical Roller Bearing
  • Round Bore
  • 240 mm Inside Diameter
  • 440 mm Outside Diameter
  • 120 mm Width
Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Round Bore
  • 240 mm Inside Diameter
  • 440 mm Outside Diameter
  • 120 mm Width
Inch/Metric Metric
Oil Groove Width 16
Fillet Radius 4 mm
Material Through Hardened Steel
Series 222
Radial Internal Clearance C3
Limiting Speed 1200 rpm
Tolerance JIS-0 RBEC-1
Bore Type Round Bore
Limiting Speed - Grease 920 rpm
Inner Ring Width 120 mm
Static Load Rating [Max] 695000 lbf
Cage Type Machined
Cage Material Steel
Temperature Range [Max] 250 °F
Outer Ring Width 120 mm
Outer Ring Inner Diameter 380.619 mm
Dynamic Load Rating 435000 lbf
Temperature Range [Min] -40 °F
I.D. 240 mm
Ring Modification Relube
Inner Ring O.D. 308 mm
Enclosure Open
O.D. 440 mm
Weight 194.007 LB
EAN or UPC 4550253103844
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison