- Spherical Roller Bearing
- Round Bore
- 220 mm Inside Diameter
- 400 mm Outside Diameter
- 108 mm Width
| Fillet Radius | 4 mm |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Cage Material | Brass |
| Cage Type | Machined |
| Ring Modification | Relube |
| Limiting Speed - Grease | 1200 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 220 mm |
| Dynamic Load Rating | 495000 lbf |
| Enclosure | Open |
| Inner Ring Width | 108 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 400 mm |
| Series | 222 |
| Outer Ring Width | 108 mm |
| Temperature Range [Max] | 400 °F |
| Static Load Rating [Max] | 605000 lbf |
| Limiting Speed | 1500 rpm |
| Inch/Metric | Metric |
| Oil Groove Width | 21 |
| Inner Ring O.D. | 264 mm |
| Outer Ring Inner Diameter | 358 mm |
| Material | Through Hardened Steel |
| Weight | 131.175 LB |
| EAN or UPC | 4550253103813 |

