- Spherical Roller Bearing
- Round Bore
- 200 mm Inside Diameter
- 360 mm Outside Diameter
- 98 mm Width
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1400 rpm |
| Inch/Metric | Metric |
| Outer Ring Width | 98 mm |
| Inner Ring Width | 98 mm |
| Cage Material | Brass |
| Dynamic Load Rating | 405000 lbf |
| Fillet Radius | 4 mm |
| Inner Ring O.D. | 234 mm |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 470000 lbf |
| Radial Internal Clearance | CN |
| Limiting Speed | 1700 rpm |
| Ring Modification | Relube |
| Outer Ring Inner Diameter | 323 mm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 200 mm |
| Cage Type | Machined |
| Series | 222 |
| Temperature Range [Min] | -40 °F |
| O.D. | 360 mm |
| Oil Groove Width | 20 |
| Material | Through Hardened Steel |
| Weight | 93.762 LB |
| EAN or UPC | 4550253103769 |

