- Spherical Roller Bearing
- Round Bore
- 190 mm Inside Diameter
- 340 mm Outside Diameter
- 92 mm Width
| Tolerance | JIS-0 RBEC-1 |
| Series | 222 |
| Temperature Range [Min] | -40 °F |
| Ring Modification | Relube |
| Oil Groove Width | 20 |
| Static Load Rating [Max] | 420000 lbf |
| Inner Ring Width | 92 mm |
| O.D. | 340 mm |
| Temperature Range [Max] | 400 °F |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 1400 rpm |
| Dynamic Load Rating | 365000 lbf |
| Limiting Speed | 1800 rpm |
| Fillet Radius | 4 mm |
| Outer Ring Inner Diameter | 305 mm |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Cage Type | Machined |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Inner Ring O.D. | 222 mm |
| I.D. | 190 mm |
| Outer Ring Width | 92 mm |
| Weight | 77.162 LB |
| EAN or UPC | 4550253103578 |

