- Spherical Roller Bearing
- Tapered Bore
- 190 mm Inside Diameter
- 340 mm Outside Diameter
- 92 mm Width
| Material | Through Hardened Steel |
| Fillet Radius | 4 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 1400 rpm |
| Tolerance | JIS-0 RBEC-1 |
| I.D. | 190 mm |
| Radial Internal Clearance | CN |
| Cage Material | Brass |
| Dynamic Load Rating | 365000 lbf |
| Inch/Metric | Metric |
| Limiting Speed | 1800 rpm |
| Ring Modification | Relube |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Cage Type | Machined |
| O.D. | 340 mm |
| Outer Ring Width | 92 mm |
| Static Load Rating [Max] | 420000 lbf |
| Inner Ring Width | 92 mm |
| Series | 222 |
| Bore Type | Tapered Bore |
| Oil Groove Width | 20 |
| Weight | 76.941 LB |
| EAN or UPC | 4550253064107 |

