- Spherical Roller Bearing
- Round Bore
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 73 mm Width
| Cage Material | Steel |
| O.D. | 270 mm |
| Dynamic Load Rating | 243000 lbf |
| Fillet Radius | 3 mm |
| Enclosure | Open |
| I.D. | 150 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 1800 rpm |
| Oil Groove Width | 15 |
| Static Load Rating [Max] | 274000 lbf |
| Limiting Speed | 2300 rpm |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 242 mm |
| Cage Type | Pressed |
| Series | 222 |
| Ring Modification | Relube |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 73 mm |
| Inner Ring O.D. | 177 mm |
| Tolerance | JIS-0 RBEC-1 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Outer Ring Width | 73 mm |
| Weight | 38.404 LB |
| EAN or UPC | 4550253103219 |

