- Spherical Roller Bearing
- Tapered Bore
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 68 mm Width
| Outer Ring Width | 68 mm |
| Cage Material | Steel |
| Limiting Speed | 2500 rpm |
| I.D. | 140 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Series | 222 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| O.D. | 250 mm |
| Limiting Speed - Grease | 2000 rpm |
| Inner Ring Width | 68 mm |
| Ring Modification | Relube |
| Dynamic Load Rating | 205000 lbf |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 227000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Oil Groove Width | 14 |
| Bore Type | Tapered Bore |
| Fillet Radius | 3 mm |
| Weight | 29.983 LB |
| EAN or UPC | 4550253103103 |

