- Spherical Roller Bearing
- Round Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 64 mm Width
| Oil Groove Width | 13 |
| Outer Ring Width | 64 mm |
| I.D. | 130 mm |
| Series | 222 |
| Material | Through Hardened Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 202000 lbf |
| Temperature Range [Max] | 400 °F |
| Inner Ring Width | 64 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C4 |
| Inner Ring O.D. | 151 mm |
| Tolerance | JIS-0 RBEC-1 |
| Cage Material | Steel |
| Ring Modification | Relube |
| Limiting Speed | 2800 rpm |
| Dynamic Load Rating | 182000 lbf |
| Enclosure | Open |
| Limiting Speed - Grease | 2200 rpm |
| Cage Type | Pressed |
| O.D. | 230 mm |
| Outer Ring Inner Diameter | 206 mm |
| Fillet Radius | 3 mm |
| Weight | 24.251 LB |
| EAN or UPC | 4550253103066 |

