- Spherical Roller Bearing
- Tapered Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 64 mm Width
| Enclosure | Open |
| Bore Type | Tapered Bore |
| Tolerance | JIS-0 RBEC-1 |
| Temperature Range [Min] | -40 °F |
| Series | 222 |
| Ring Modification | Relube |
| Dynamic Load Rating | 182000 lbf |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Oil Groove Width | 13 |
| Limiting Speed | 2800 rpm |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| Limiting Speed - Grease | 2200 rpm |
| Outer Ring Width | 64 mm |
| Cage Material | Steel |
| I.D. | 130 mm |
| Inner Ring Width | 64 mm |
| O.D. | 230 mm |
| Static Load Rating [Max] | 202000 lbf |
| Fillet Radius | 3 mm |
| Weight | 23.589 LB |
| EAN or UPC | 4550253103028 |

