- Spherical Roller Bearing
- Round Bore
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 58 mm Width
| Cage Material | Steel |
| Outer Ring Inner Diameter | 193 mm |
| Oil Groove Width | 12 |
| Outer Ring Width | 58 mm |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 2400 rpm |
| Inner Ring Width | 58 mm |
| Static Load Rating [Max] | 169000 lbf |
| Fillet Radius | 2.1 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 155000 lbf |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Relube |
| Series | 222 |
| Tolerance | JIS-0 RBEC-1 |
| Limiting Speed | 3000 rpm |
| Radial Internal Clearance | C2 |
| I.D. | 120 mm |
| Inner Ring O.D. | 141 mm |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| O.D. | 215 mm |
| Enclosure | Open |
| Weight | 19.577 LB |
| EAN or UPC | 4550253102960 |

