- Spherical Roller Bearing
- Tapered Bore
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 53 mm Width
| Temperature Range [Min] | -40 °F |
| O.D. | 200 mm |
| Enclosure | Open |
| Oil Groove Width | 12 |
| Radial Internal Clearance | CN |
| Limiting Speed | 3300 rpm |
| Limiting Speed - Grease | 2600 rpm |
| Material | Through Hardened Steel |
| Series | 222 |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Cage Type | Pressed |
| I.D. | 110 mm |
| Tolerance | JIS-0 RBEC-1 |
| Inner Ring Width | 53 mm |
| Fillet Radius | 2.1 mm |
| Ring Modification | Relube |
| Cage Material | Steel |
| Static Load Rating [Max] | 145000 lbf |
| Dynamic Load Rating | 135000 lbf |
| Temperature Range [Max] | 400 °F |
| Outer Ring Width | 53 mm |
| Weight | 15.322 LB |
| EAN or UPC | 4550253102847 |

