- Spherical Roller Bearing
- Round Bore
- 105 mm Inside Diameter
- 190 mm Outside Diameter
- 50 mm Width
| Precision | Standard |
| I.D. | 105 mm |
| Snap Ring Width | 3.05 |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Series | 222 |
| O.D. | 190 mm |
| Outer Ring Width | 50 mm |
| Cage Material | Brass |
| Material | Through Hardened Steel |
| Inner Ring Width | 50 mm |
| Inch/Metric | Metric |
| Cage Type | Machined |
| Snap Ring O.D. | 202.9 mm |
| Temperature Range [Max] | 400 °F |
| Ring Modification | Snap Ring |
| Enclosure | Open |
| Weight | 0.454 LB |
| EAN or UPC | 4550253102823 |

