- Spherical Roller Bearing
- Round Bore
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
| Enclosure | Open |
| Precision | Standard |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C2 |
| Groove Position | 5.69 |
| Limiting Speed - Grease | 3600 rpm |
| Oil Groove Width | 5 |
| Material | Through Hardened Steel |
| Limiting Speed - Oil | 2800 rpm |
| Series | 222 |
| Cage Material | Steel |
| Temperature Range [Max] | 400 °F |
| Cage Type | Pressed |
| Snap Ring O.D. | 192.9 mm |
| Outer Ring Inner Diameter | 161 mm |
| Limiting Speed | 3600 rpm |
| Inner Ring O.D. | 118 mm |
| Outer Ring Width | 46 mm |
| Ring Modification | Snap Ring |
| Inner Ring Width | 46 mm |
| Tolerance | JIS-0 RBEC-1 |
| Static Load Rating [Max] | 111000 lbf |
| Snap Ring Width | 3.05 |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| I.D. | 100 mm |
| Dynamic Load Rating | 106000 lbf |
| Fillet Radius | 2.1 mm |
| Weight | 2.186 LB |
| EAN or UPC | 4550253102755 |

