- Round Bore
- Self-Aligning Bearing
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 53 mm Width
| Snap Ring | No Snap Ring |
| Inner Ring Width | 53 mm |
| Outer Ring Width | 53 mm |
| Limiting Speed - Grease | 2800 rpm |
| Static Load Rating [Max] | 11600 lbf |
| O.D. | 200 mm |
| No. in Set | Single Bearing |
| Width | 53.000 mm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| I.D. | 110 mm |
| Limiting Speed - Oil | 3400 rpm |
| Rows of Balls | Double |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 27400 lbf |
| Weight | 14.7 LB |
| EAN or UPC | 4547359782646 |

