- Spherical Roller Bearing
- Tapered Bore
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 40 mm Width
| I.D. | 90 mm |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Oil Groove Width | 10 |
| Cage Material | Steel |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 86500 lbf |
| Cage Type | Pressed |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 40 mm |
| Radial Internal Clearance | CN |
| Limiting Speed | 4000 rpm |
| Fillet Radius | 2 mm |
| Outer Ring Width | 40 mm |
| Ring Modification | Relube |
| Temperature Range [Max] | 400 °F |
| Tolerance | JIS-0 RBEC-1 |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 89500 lbf |
| Limiting Speed - Grease | 3200 rpm |
| Series | 222 |
| Weight | 7.209 LB |
| EAN or UPC | 4550253102526 |

