- Spherical Roller Bearing
- Round Bore
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 36 mm Width
| Inch/Metric | Metric |
| Cage Type | Pressed |
| Dynamic Load Rating | 73000 lbf |
| Cage Material | Steel |
| O.D. | 150 mm |
| Inner Ring O.D. | 100 mm |
| I.D. | 85 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 74000 lbf |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2 mm |
| Outer Ring Inner Diameter | 137 mm |
| Inner Ring Width | 36 mm |
| Series | 222 |
| Radial Internal Clearance | C4 |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 3400 rpm |
| Outer Ring Width | 36 mm |
| Oil Groove Width | 8 |
| Limiting Speed | 4300 rpm |
| Ring Modification | Relube |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| Tolerance | JIS-0 RBEC-1 |
| Weight | 5.71 LB |
| EAN or UPC | 4550253102472 |

