- Spherical Roller Bearing
- Round Bore
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Precision | Standard |
| Limiting Speed - Grease | 3700 rpm |
| Snap Ring O.D. | 149.7 mm |
| Oil Groove Width | 8 |
| Static Load Rating [Max] | 61200 lbf |
| Temperature Range [Max] | 400 °F |
| Fillet Radius | 2 mm |
| Tolerance | JIS-0 RBEC-1 |
| Dynamic Load Rating | 60000 lbf |
| Radial Internal Clearance | CN |
| Outer Ring Inner Diameter | 127 mm |
| Cage Material | Steel |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 4600 rpm |
| I.D. | 80 mm |
| Limiting Speed - Oil | 4600 rpm |
| Inner Ring Width | 33 mm |
| Inch/Metric | Metric |
| Groove Position | 4.9 |
| Ring Modification | Snap Ring |
| Inner Ring O.D. | 94 mm |
| Bore Type | Round Bore |
| Material | Through Hardened Steel |
| O.D. | 140 mm |
| Enclosure | Open |
| Cage Type | Pressed |
| Snap Ring Width | 2.76 |
| Outer Ring Width | 33 mm |
| Series | 222 |
| Weight | 0.939 LB |
| EAN or UPC | 4550253102328 |

